Plug Adapter, 5-15/20R, L5-15P, 5-20P, L5-15P, 0 ft., Orange

  • Mfr # ADL515520

  • Zoro # G110374159


product price:  $23.74
/ea
Sold in multiples of 2 for $47.48

Key Features

Receptacle Configuration
5-15/20R
Plug Configuration
L5-15P, 5-20P, L5-15P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL515520
Zoro #
G110374159
UPC #
819145020565
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.46 in
Width
1.83 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
5-15/20R
Plug Configuration
L5-15P, 5-20P, L5-15P
Color
Orange
Gauge/Conductor
12/3
Voltage
125V
Max. Amps
15 A
Watts
1875W
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Number of Outlets
1
Amps
15A
Jacket Material
PVC
NEMA Connector
5-20
Weight
0.5 lb
Shape
Barrel
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Tanning Beds, Treadmills, Rack Mounted PDUs, Commercial Printers, Sauna Power

Description

This AC WORKS brand locking adapter is a very durable product with a compact design. The locking adapter is a NEMA L5-15P to NEMA 5-15/20R. The NEMA L5-15P is a 15 Amp, 125 Volt, 3-prong male plug. The NEMA 5-15/20 is a 15/20 Amp, 125 Volt, 3-prong T-blade household female connector. It features nickel-plated pins and terminals to prevent rusting and has a maximum operating power of 1875W.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.