Zoro Homepage

Plug Adapter, 5-15/20R, L5-30P, 0 ft., Orange

  • Mfr # ADL530520

  • Zoro # G510374179


product price: $29.99
/ea
Sold in multiples of 2 for $59.98

Key Features

Plug Configuration
L5-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
Depth
2.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL530520
Zoro #
G510374179
UPC #
851825007909
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.46 in
Width
1.83 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
5-15/20R
Plug Configuration
L5-30P
Color
Orange
Gauge/Conductor
12/3
NEMA Connector
5-20
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Watts
2500W
Max. Amps
20 A
Amps
20A
Voltage
125V
Jacket Material
PVC
Number of Outlets
1
Weight
0.5 lb
Shape
Barrel
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Generator, Residential, Tanning Beds, Saunas, Septic Pumps

Description

This AC WORKS brand locking adapter is a very durable adapter. The adapter is a NEMA L5-30P to NEMA 5-15/20R. The NEMA L5-30P is a 30 Amp, 125 Volt, 3-prong locking plug. The NEMA 5-15/20R is a 15/20 Amp, 125 Volt, 3-prong regular household T-blade female connector. This product has a maximum operating power of 2500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.