Zoro Homepage

Plug Adapter, 5-15/20R, TT-30P, 5-20P, Orange

  • Mfr # ADVTT520

  • Zoro # G010374181


product price: $46.25
/ea

Key Features

Receptacle Configuration
5-15/20R
Plug Configuration
TT-30P, 5-20P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADVTT520
Zoro #
G010374181
UPC #
819145021272
Country of Origin
China

Details

Item
Plug Adapter
Receptacle Configuration
5-15/20R
Plug Configuration
TT-30P, 5-20P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
2
NEMA Connector
5-20
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Jacket Material
PVC
Amps
30A
Max. Amps
30 A
Watts
3750W
Voltage
125V
Indoor/Outdoor
Indoor/Outdoor
Weight
1 lb
Shape
V-Duo
Number of Female Connectors
2
Application
Generator, Campground Power Splitter

Description

This AC WORKS brand V-DUO is a super durable adapter featuring a compact design. The adapter has a NEMA TT-30P, 30 Amp travel trailer plug to two NEMA 5-15/20R, regular household, T-blade connectors. The adapter features nickel-plated pins and terminals to prevent copper rusting, comes with a power indicator light, and has a total maximum operating power of 3750 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.