Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, 5-15R, 5-15P, 0 ft., Orange

  • Mfr # AD1308-FG

  • Zoro # G910374250


product price: $28.32
/ea
Sold in multiples of 3 for $84.96

Key Features

Plug Configuration
5-15P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
14/3
Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1308-FG
Zoro #
G910374250
UPC #
819145022552
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Orange
Gauge/Conductor
14/3
Voltage
125V
Max. Amps
15 A
Jacket Material
PVC
Number of Outlets
1
Watts
1875W
NEMA Connector
5-15
Amps
15A
Features
Mount
Indoor/Outdoor
Indoor
Weight
1 lb
Shape
Straight with Mount
Number of Female Connectors
1
Application
IT

Description

This AC WORKS brand IEC to NEMA 5-15R adapter is an IEC C14/ SHEET E with mounting holes to a household connector. This product is very durable. It is also called IEC C14/ SHEET E to NEMA 5-15R plug adapter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.