Plug Adapter, 6-15/20R, 14-50P, 6-20P, 14-50P, 0 ft., Orange

  • Mfr # AD1450620

  • Zoro # G710374269


product price:  $58.15
/ea

Key Features

Receptacle Configuration
6-15/20R
Plug Configuration
14-50P, 6-20P, 14-50P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD1450620
Zoro #
G710374269
UPC #
819145023559
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.17 in
Width
3.52 in

Details

Item
Plug Adapter
Receptacle Configuration
6-15/20R
Plug Configuration
14-50P, 6-20P, 14-50P
Color
Orange
Gauge/Conductor
12/3
Watts
5000W
NEMA Connector
6-20
Amps
20A
Max. Amps
20 A
Features
Nickel-Plated Pins & Terminals
Jacket Material
PVC
Number of Outlets
1
Voltage
250V
Shape
Right Angle
Indoor/Outdoor
Indoor/Outdoor
Weight
1 lb
Application
Residential, Household, 250V Power, HVAC, Power Tools
Number of Female Connectors
1

Description

This AC WORKS brand product is a super durable and compact adapter. It is a NEMA 14-50P to a NEMA 6-15/20R. The NEMA 14-50P is a 50 Amp, 125/250 Volt, 4-prong male range, generator, RV plug. The NEMA 6-15/20R is a 250 Volt, 15/20 Amp, T-blade female connector. The pins and terminals are nickel-plated to prevent the copper from rusting and the adapter has a maximum power output of 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.