
Plug Adapter, 6-15/20R, L15-30P, 6-20P, L15-30P, 0 ft., Orange
Mfr # ADL1530620
Zoro # G910374175
product price:Â $46.25
/eaKey Features
Receptacle Configuration
6-15/20R
Plug Configuration
L15-30P, 6-20P, L15-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADL1530620
Zoro #
G910374175
UPC #
819145029810
Country of Origin
China
Dimensions
Cord Length
0 ft.
Width
1.83 in
Depth
2.46 in
Outside Diameter
1.83 in
Details
Item
Plug Adapter
Receptacle Configuration
6-15/20R
Plug Configuration
L15-30P, 6-20P, L15-30P
Color
Orange
Gauge/Conductor
10/3
Voltage
250V
Max. Amps
20 A
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
NEMA Connector
6-20
Number of Outlets
1
Jacket Material
PVC
Watts
5000W
Amps
20A
Indoor/Outdoor
Indoor/Outdoor
Shape
Barrel
Weight
0.5 lb
Number of Female Connectors
1
Application
Industrial
Description
This AC WORKS brand locking adapter is very durable with a compact design. It is NEMA L15-30P to NEMA 6-15/20R. The NEMA L15-30P is a 30 Amp, 3-phase 250 Volt, 4-prong locking male plug. The NEMA 6-15/20R is a 15/20 Amp, 250 Volt, T-blade female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operation power is 5000 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.