Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, 6-20R, 14-30P, 0 ft., Orange

  • Mfr # AD1430620

  • Zoro # G310374270


product price: $50.15
/ea

Key Features

Plug Configuration
14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1430620
Zoro #
G310374270
UPC #
819145023108
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
3.52 in
Depth
2.17 in

Details

Item
Plug Adapter
Receptacle Configuration
6-20R
Plug Configuration
14-30P
Color
Orange
Gauge/Conductor
12/3
Number of Outlets
1
NEMA Connector
6-20
Jacket Material
PVC
Amps
20A
Watts
5000W
Max. Amps
20 A
Features
Nickel-Plated Pins & Terminals
Voltage
250V
Shape
Right Angle
Indoor/Outdoor
Indoor/Outdoor
Weight
1 lb
Number of Female Connectors
1
Application
4-Prong Dryer Outlet Adapter, HVAC Adapter, 250V Power Adapter

Description

This AC WORKS brand product is a super durable and compact adapter. It is a NEMA 14-30P to a NEMA 6-15/20R. The NEMA 14-30P is a 30 Amp, 125/250 Volt, 4-prong male dryer plug. The NEMA 6-15/20R is a 250 Volt, 15/20 Amp, T-blade female connection adapter. The pins and terminals are nickel-plated to prevent rusting and the adapter has a maximum power output of 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.