Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, 6-20R, 6-30P, 6-20P, 6-30P, 0 ft., Orange

  • Mfr # AD630620

  • Zoro # G810374206


product price: $54.05
/ea

Key Features

Receptacle Configuration
6-20R
Plug Configuration
6-30P, 6-20P, 6-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD630620
Zoro #
G810374206
UPC #
819145029322
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.17 in
Width
3.52 in

Details

Item
Plug Adapter
Receptacle Configuration
6-20R
Plug Configuration
6-30P, 6-20P, 6-30P
Color
Orange
Gauge/Conductor
12/3
Amps
20A
Max. Amps
20 A
NEMA Connector
6-20
Number of Outlets
1
Watts
5000W
Voltage
250V
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Indoor/Outdoor
Indoor/Outdoor
Shape
Right Angle
Weight
1 lb
Application
250V Power, HVAC Adapter
Number of Female Connectors
1

Description

This AC WORKS brand adapter is very durable with a compact design. It is a NEMA 6-30P to NEMA 6-20R. The NEMA 6-30P is a 30 Amp, 250 Volt, 3-prong male plug. The NEMA 6-20R is a 20 Amp, 250 Volt, T-blade female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.