Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, 6-20R, L6-30P, 0 ft., Orange

  • Mfr # ADL630620

  • Zoro # G510374155


product price: $30.59
/ea
Sold in multiples of 2 for $61.18

Key Features

Plug Configuration
L6-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
Watts
5000W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL630620
Zoro #
G510374155
UPC #
819145021425
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.46 in
Width
1.83 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
6-20R
Plug Configuration
L6-30P
Color
Orange
Gauge/Conductor
10/3
Watts
5000W
Jacket Material
PVC
Number of Outlets
1
Max. Amps
20 A
Amps
20A
NEMA Connector
6-20
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Voltage
250V
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
Barrel
Application
HVAC, Industrial Settings, EV Charging, Power Tools
Number of Female Connectors
1

Description

This AC WORKS brand locking adapter is very durable with a compact design. It is a NEMA L6-30P to NEMA 6-20R. The NEMA L6-30P is a 30 Amp, 250 Volt, 3-prong male plug. The NEMA 6-20R is a 20 Amp, 250 Volt, T-blade female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.