Plug Adapter, 6-30R, 10-50P, 6-30P, 10-50P, 0 ft., Orange

  • Mfr # AD1050630

  • Zoro # G010374242


product price: $59.39
/ea

Key Features

Receptacle Configuration
6-30R
Plug Configuration
10-50P, 6-30P, 10-50P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1050630
Zoro #
G010374242
UPC #
819145023863
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.17 in
Width
3.52 in

Details

Item
Plug Adapter
Receptacle Configuration
6-30R
Plug Configuration
10-50P, 6-30P, 10-50P
Color
Orange
Gauge/Conductor
10/3
Features
Nickel-Plated Pins & Terminals
Max. Amps
30 A
Amps
30A
Number of Outlets
1
Watts
7500W
NEMA Connector
6-30
Jacket Material
PVC
Voltage
250V
Indoor/Outdoor
Indoor/Outdoor
Weight
1 lb
Shape
Right Angle
Application
HVAC
Number of Female Connectors
1

Description

This AC WORKS brand product is a super durable and compact adapter. It is a NEMA 10-50P to a NEMA 6-30R. The NEMA 10-50P is a 50 Amp, 250 Volt, 3-prong old range or dryer male plug. The NEMA 6-30R is a 250 Volt, 30 Amp commercial HVAC adapter. The pins and terminals are nickel-plated to prevent rusting and the adapter has a maximum power output of 7500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.