Plug Adapter, 6-50R, 10-30P, 6-50P, 10-30P, 0 ft., Orange

  • Mfr # WD1030650

  • Zoro # G410955331


product price: $59.89
/ea

Key Features

Receptacle Configuration
6-50R
Plug Configuration
10-30P, 6-50P, 10-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1030650
Zoro #
G410955331
UPC #
819145022316
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Receptacle Configuration
6-50R
Plug Configuration
10-30P, 6-50P, 10-30P
Color
Orange
Gauge/Conductor
10/3
Amps
30A
Voltage
250V
Watts
7500W
Number of Outlets
1
Housing Material
PVC
Number of Female Connectors
1
Application
Welder Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand welder adapter WD1030650 is a very durable adapter. It is a NEMA 10-30P to NEMA 6-50R. The NEMA 10-30P is a 30 Amp, 125/250 Volt, 3-prong dryer male plug. The NEMA 6-50R is a 50 Amp, 250 Volt female connector. The pins and terminals are nickel-plated to prevent rusting. The maximum operating power is 7500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.