Zoro Homepage

Plug Adapter, 6-50R, 14-50P, 0 ft., Orange

  • Mfr # WD1450650

  • Zoro # G210955340


product price: $61.69
/ea

Key Features

Plug Configuration
14-50P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
6/3
Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1450650
Zoro #
G210955340
UPC #
819145021241
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Receptacle Configuration
6-50R
Plug Configuration
14-50P
Color
Orange
Gauge/Conductor
6/3
Voltage
250V
Watts
12500W
Amps
50A
Number of Outlets
1
Housing Material
PVC
Indoor/Outdoor
Indoor/Outdoor
Application
Welder Adapter
Number of Female Connectors
1

Description

This AC WORKS brand welder adapter WD1450650 is a very durable compact adapter. This adapter is a NEMA 14-50P to NEMA 6-50R. The NEMA 14-50P is a 50 Amp, 125/250 Volt, 4-prong RV/Range/Generator male plug. The NEMA 6-50R is a 50 Amp, 250 Volt, 3-prong welder female outlet connector. The orange adapter is a heavy-duty compact, molded, and durable adapter with nickel-plated pins and terminals to prevent rusting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.