Plug Adapter, 6-50R, 6-30P, 6-50P, 6-30P, 0 ft., Orange

  • Mfr # WD630650

  • Zoro # G710955345


product price: $61.99
/ea

Key Features

Receptacle Configuration
6-50R
Plug Configuration
6-30P, 6-50P, 6-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD630650
Zoro #
G710955345
UPC #
819145029155
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Receptacle Configuration
6-50R
Plug Configuration
6-30P, 6-50P, 6-30P
Color
Orange
Gauge/Conductor
10/3
Watts
7500W
Voltage
250V
Number of Outlets
1
Amps
30A
Housing Material
PVC
Application
Welder Adapter
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1

Description

This AC WORKS brand welder adapter WD630650 is very durable. The adapter is a NEMA 6-30P to NEMA 6-50R. The NEMA 6-30P is a 30 Amp, 250 Volt, male plug. The NEMA 6-50R is a 50 Amp, 250 Volt female connector. The maximum operating power is 7500 Watts and features nickel-plated pins and terminals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.