Zoro Homepage

Plug Adapter, CS6364, 14-50P, 14-50P, 0 ft., Orange

  • Mfr # ADTE1450

  • Zoro # G410374262


product price: $71.39
/ea

Key Features

Receptacle Configuration
CS6364
Plug Configuration
14-50P, 14-50P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADTE1450
Zoro #
G410374262
UPC #
819145022774
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
3.5 in

Details

Item
Plug Adapter
Receptacle Configuration
CS6364
Plug Configuration
14-50P, 14-50P
Color
Orange
Gauge/Conductor
10/4
NEMA Connector
CS6364
Voltage
125/250V
Features
Nickel-Plated Pins & Terminals
Number of Outlets
1
Watts
12500W
Jacket Material
PVC
Amps
50A
Max. Amps
50 A
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
Barrel& Ring
Number of Female Connectors
1
Application
Inlet Box Adapter, Emergency Power, Power Outage, RV Adapter, Shore Power Adapter

Description

This AC WORKS brand temporary power adapter is very durable with a compact design. It is a NEMA 14-50 to CS6364. The NEMA 14-50 is a 50 Amp, 125/250 Volt, 4-prong RV/ generator/ cooking range male plug. The CS6364 is a 50 Amp, 125/250 Volt California Standard locking female connector. The product is heavy-duty, compact, and contains nickel-plated pins and terminals to prevent rusting. This orange adapter is used for temporary power with a transfer switch.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.