Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, CS6364, L14-20P, 0 ft., Orange

  • Mfr # ADTEL1420

  • Zoro # G210374240


product price: $56.15
/ea

Key Features

Plug Configuration
L14-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/4
NEMA Connector
CS6364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADTEL1420
Zoro #
G210374240
UPC #
819145022767
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
3.5 in

Details

Item
Plug Adapter
Receptacle Configuration
CS6364
Plug Configuration
L14-20P
Color
Orange
Gauge/Conductor
12/4
NEMA Connector
CS6364
Watts
5000W
Voltage
125/250V
Number of Outlets
1
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals
Max. Amps
20 A
Amps
20A
Indoor/Outdoor
Indoor/Outdoor
Shape
Barrel& Ring
Weight
1 lb
Application
Inlet Box Adapter, Transfer Switch Adapter
Number of Female Connectors
1

Description

This AC WORKS brand temporary power adapter is very durable with a compact design. It is a NEMA L14-20 to CS6364. The NEMA L14-20 is a 20 Amp, 125/250 Volt, 4-prong locking male plug. The CS6364 is a 50 Amp, 125/250 Volt locking temporary female connector. The product is heavy-duty, compact, and contains nickel-plated pins and terminals to prevent rusting. The maximum operation power is 5000 Watts. This orange adapter is used for temporary power with a transfer switch.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.