Zoro Homepage

Plug Adapter, CS6364, L14-30P, 0 ft., Orange

  • Mfr # ADTEL1430

  • Zoro # G010374266


product price: $55.49
/ea

Key Features

Plug Configuration
L14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/4
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADTEL1430
Zoro #
G010374266
UPC #
819145020152
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
3.5 in

Details

Item
Plug Adapter
Receptacle Configuration
CS6364
Plug Configuration
L14-30P
Color
Orange
Gauge/Conductor
10/4
Number of Outlets
1
Amps
30A
Max. Amps
30 A
Watts
7500W
NEMA Connector
CS6364
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals
Voltage
125/250V
Shape
Barrel& Ring
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Emergency Power, Temporary Power, Generator Power

Description

This AC WORKS brand temporary power adapter is very durable with a compact design. It is a NEMA L14-30 to CS6364. The NEMA L14-30 is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The CS6364 is a 50 Amp, 125/250 Volt locking temporary female connector. The product is heavy-duty, compact, and contains nickel-plated pins and terminals to prevent rusting. The maximum operating power is 7500 Watts. This orange adapter is used for temporary power with a transfer switch.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.