Zoro Homepage

Plug Adapter, CS6364, TT-30P, 0 ft., Yellow

  • Mfr # ADTETT

  • Zoro # G710374207


product price: $54.15
/ea

Key Features

Plug Configuration
TT-30P
Cord Length
0 ft.
Color
Yellow
Gauge/Conductor
10/3
Watts
3750W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADTETT
Zoro #
G710374207
UPC #
819145022736
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
3.5 in

Details

Item
Plug Adapter
Receptacle Configuration
CS6364
Plug Configuration
TT-30P
Color
Yellow
Gauge/Conductor
10/3
Watts
3750W
Number of Outlets
1
Amps
30A
Max. Amps
30 A
NEMA Connector
CS6364
Voltage
125V
Features
Nickel-Plated Pins & Terminals
Jacket Material
PVC
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
Barrel& Ring
Number of Female Connectors
1
Application
Inlet Box Adapter, RV Power Adapter

Description

This AC WORKS temporary power adapter is a heavy-duty product with a compact design. The adapter is a NEMA TT-30P to CS6364. The NEMA TT-30P is a 30 Amp, 125 Volt RV/ Travel Trailer 30Amp plug. The CS6364 is a 50 Amp, 125/250 Volt female locking power connector. This adapter has nickel-plated pins and terminals to prevent rusting and a maximum operating power of 3750 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.