Plug Adapter, L14-20R, 14-50P, L14-20P, 14-50P, 0 ft., Orange

  • Mfr # AD1450L1420

  • Zoro # G710374146


product price:  $59.99
/ea

Key Features

Receptacle Configuration
L14-20R
Plug Configuration
14-50P, L14-20P, 14-50P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1450L1420
Zoro #
G710374146
UPC #
819145021838
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.17 in
Width
3.52 in

Details

Item
Plug Adapter
Receptacle Configuration
L14-20R
Plug Configuration
14-50P, L14-20P, 14-50P
Color
Orange
Gauge/Conductor
10/4
Amps
20A
Max. Amps
20 A
NEMA Connector
L14-20
Watts
5000W
Number of Outlets
1
Features
Nickel-Plated Pins & Terminals
Voltage
125/250V
Jacket Material
PVC
Shape
Right Angle
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Application
Residential Power, Household Power
Number of Female Connectors
1

Description

This AC WORKS brand adapter is very durable with a compact design. It is a NEMA 14-50P to NEMA L14-20R. The NEMA 14-50P is a 50 Amp, 125/250 Volt, 4-prong male plug. The NEMA L14-20R is a 20 Amp, 125/250 Volt, 4-prong locking female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operating power is 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.