Plug Adapter, L14-30R, 14-30P, L14-30P, 14-30P, 0 ft., Orange

  • Mfr # AD1430L1430

  • Zoro # G710374153


product price:  $55.15
/ea

Key Features

Receptacle Configuration
L14-30R
Plug Configuration
14-30P, L14-30P, 14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1430L1430
Zoro #
G710374153
UPC #
819145021616
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
3.52 in
Depth
2.17 in

Details

Item
Plug Adapter
Receptacle Configuration
L14-30R
Plug Configuration
14-30P, L14-30P, 14-30P
Color
Orange
Gauge/Conductor
10/4
NEMA Connector
L14-30
Watts
7500W
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Voltage
125/250V
Number of Outlets
1
Jacket Material
PVC
Amps
30A
Max. Amps
30 A
Weight
1 lb
Shape
Right Angle
Indoor/Outdoor
Indoor/Outdoor
Application
Residential Power, Household Power
Number of Female Connectors
1

Description

This AC WORKS brand dryer outlet adapter is very durable with a compact design. It is a NEMA 14-30P to NEMA L14-30R. The NEMA 14-30P is a 30 Amp, 125/250 Volt, 4-prong dryer outlet plug. The NEMA L14-30R is a 30 Amp, 125/250 Volt, 4-prong female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operating power is 7500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.