Plug Adapter, L14-30R, TT-30P, L14-30P, TT-30P, 0 ft., Orange

  • Mfr # ADTTL1430

  • Zoro # G910374144


product price: $41.95
/ea

Key Features

Receptacle Configuration
L14-30R
Plug Configuration
TT-30P, L14-30P, TT-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADTTL1430
Zoro #
G910374144
UPC #
851825007930
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.46 in
Width
1.83 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L14-30R
Plug Configuration
TT-30P, L14-30P, TT-30P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
1
Max. Amps
30 A
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Voltage
125V
Amps
30A
Watts
3750W
NEMA Connector
L14-30
Jacket Material
PVC
Shape
Barrel
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Application
Inlet Box Adaper, Generator Adapter, Campground Adapter
Number of Female Connectors
1

Description

This AC WORKS brand orange locking adapter is very durable with a new sleek design. It is a NEMA TT-30P to NEMA L14-30. The NEMA TT-30P is a 30 Amp, 3-prong RV male plug. The NEMA L14-30 is a 30 Amp, 125/250 Volt, 4-prong locking female connector and has two hots bridged. This product contains nickel-plated pins and terminals to prevent rusting and a power indicator light. The maximum operating power is 3750 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.