Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, L5-20, L5-30P, 0 ft., Orange

  • Mfr # ADL530L520

  • Zoro # G210374189


product price: $38.75
/ea
Sold in multiples of 2 for $77.50

Key Features

Plug Configuration
L5-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL530L520
Zoro #
G210374189
UPC #
819145020053
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
1.83 in
Depth
2.46 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L5-20
Plug Configuration
L5-30P
Color
Orange
Gauge/Conductor
12/3
Amps
20A
Jacket Material
PVC
NEMA Connector
L5-20
Watts
2500W
Max. Amps
20 A
Voltage
125V
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Number of Outlets
1
Shape
Barrel
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Generator Adapter, Residential Power Adapter, Sump Pump, Septic Pump

Description

This AC WORKS brand locking adapter is a very durable molded adapter. The locking adapter is a NEMA L5-30P to a NEMA L5-20R. NEMA L5-30P is a 30 Amp, 125 Volt, 3-Prong locking plug. The NEMA L5-20R is a 20 Amp, 125 Volt, 3-prong locking female connector. This product has nickel-plated plugs and terminals to prevent rusting, is super durable, and has a maximum operating power of 2500 Watts. It is generally used for marine shore power, RVs/generators/industrial settings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.