Plug Adapter, L5-20R, 5-20P, L5-20P, 5-20P, 0 ft., Orange

  • Mfr # AD520L520

  • Zoro # G810374169


product price: $24.19
/ea
Sold in multiples of 3 for $72.57

Key Features

Receptacle Configuration
L5-20R
Plug Configuration
5-20P, L5-20P, 5-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD520L520
Zoro #
G810374169
UPC #
819145021371
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
1.83 in
Depth
2.46 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L5-20R
Plug Configuration
5-20P, L5-20P, 5-20P
Color
Orange
Gauge/Conductor
12/3
Voltage
125V
Watts
2500W
Jacket Material
PVC
Amps
20A
Max. Amps
20 A
Number of Outlets
1
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
NEMA Connector
L5-20
Weight
0.5 lb
Shape
Barrel
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Generator Adapter, Pool Pump, Sump Pump, Commercial Kitchen Equipment, Data Centers, IT

Description

This AC WORKS brand locking adapter is very durable with a compact design. It is a NEMA 5-20P to NEMA L5-20R. The NEMA 5-20P is a 20 Amp, 125 Volt, 3-prong male plug. The NEMA L5-20R is a 20 Amp, 125 Volt, 3-prong female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operational power is 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.