
Plug Adapter, L5-20R, L14-20P, L5-20P, L14-20P, 0 ft., Orange
Mfr # ADL1420L520
Zoro # G710374221
product price:Â $44.79
/eaKey Features
Receptacle Configuration
L5-20R
Plug Configuration
L14-20P, L5-20P, L14-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADL1420L520
Zoro #
G710374221
UPC #
819145020237
Country of Origin
China
Dimensions
Cord Length
0 ft.
Width
1.83 in
Depth
2.46 in
Outside Diameter
1.83 in
Details
Item
Plug Adapter
Receptacle Configuration
L5-20R
Plug Configuration
L14-20P, L5-20P, L14-20P
Color
Orange
Gauge/Conductor
12/3
Amps
20A
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Max. Amps
20 A
NEMA Connector
L5-20
Voltage
125V
Watts
5000W
Jacket Material
PVC
Number of Outlets
1
Shape
Barrel
Indoor/Outdoor
Indoor/Outdoor
Weight
0.5 lb
Application
Generator Adapter
Number of Female Connectors
1
Description
This AC WORKS brand locking adapter is a very durable molded adapter. It is a NEMA L14-20P to NEMA L5-20R. The NEMA L14-20P is a 20 Amp, 125/250 Volt, 4-prong locking plug. The NEMA L5-20R is a 20 Amp, 125 Volt, 3-prong locking female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operating power is 2500 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.