Plug Adapter, L5-20R, L14-20P, L5-20P, L14-20P, 0 ft., Orange

  • Mfr # ADVL1420L520

  • Zoro # G810374145


product price:  $44.79
/ea

Key Features

Receptacle Configuration
L5-20R
Plug Configuration
L14-20P, L5-20P, L14-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADVL1420L520
Zoro #
G810374145
UPC #
819145021449
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Receptacle Configuration
L5-20R
Plug Configuration
L14-20P, L5-20P, L14-20P
Color
Orange
Gauge/Conductor
12/4
Voltage
125V
Watts
5000W
Amps
20A
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Jacket Material
PVC
Number of Outlets
2
Max. Amps
20 A
NEMA Connector
L5-20
Indoor/Outdoor
Indoor/Outdoor
Weight
1 lb
Shape
V-Duo
Application
Generator Splitter, Generator Adapter
Number of Female Connectors
2

Description

This AC WORKS brand V-DUO adapter is a one to two-outlet adapter. This adapter is a NEMA L14-20P, 20 Amp, 125/250 Volt, 4-prong locking male plug to two L5-20R, 20 Amp, 125 Volt, locking female connectors. It also features nickel-plated pins and terminals to prevent copper rusting, a power indicator light, and a total maximum operating power of 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.