Plug Adapter, L5-20R, L5-20P, L5-20P, L5-20P, Orange

  • Mfr # ADVL520L520

  • Zoro # G910374151


product price:  $34.89
/ea
Sold in multiples of 2 for $69.78

Key Features

Receptacle Configuration
L5-20R
Plug Configuration
L5-20P, L5-20P, L5-20P
Color
Orange
Gauge/Conductor
12/3
Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADVL520L520
Zoro #
G910374151
UPC #
819145021302
Country of Origin
China

Details

Item
Plug Adapter
Receptacle Configuration
L5-20R
Plug Configuration
L5-20P, L5-20P, L5-20P
Color
Orange
Gauge/Conductor
12/3
Amps
20A
Number of Outlets
2
Watts
2500W
NEMA Connector
L5-20
Voltage
125V
Max. Amps
20 A
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Shape
V-Duo
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Application
Generator Power Splitter
Number of Female Connectors
2

Description

This AC WORKS brand V-DUO features a super durable compact design. This adapter is an L5-20P, 20 Amp, 125 Volt, 3-prong locking male plug to two NEMA L5-20R, 20 Amp, 125 Volt female connectors. It comes with nickel-plated pins and terminals to prevent rusting and a power indicator light. The total maximum operating power is 2500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.