Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, L5-20R, TT-30P, L5-20P, TT-30P, 0 ft., Orange

  • Mfr # ADTTL520

  • Zoro # G110374197


product price: $46.25
/ea

Key Features

Receptacle Configuration
L5-20R
Plug Configuration
TT-30P, L5-20P, TT-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADTTL520
Zoro #
G110374197
UPC #
819145022231
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.46 in
Width
1.83 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L5-20R
Plug Configuration
TT-30P, L5-20P, TT-30P
Color
Orange
Gauge/Conductor
12/3
Amps
20A
Number of Outlets
1
Voltage
125V
NEMA Connector
L5-20
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Watts
2500W
Max. Amps
20 A
Weight
0.5 lb
Shape
Barrel
Indoor/Outdoor
Indoor/Outdoor
Application
RV Campground Power
Number of Female Connectors
1

Description

This AC WORKS brand Generator Adapter is a compact yet durable adapter. It is a NEMA TT-30P to a NEMA L5-20R. The NEMA TT-30P is a 30 Amp, 125 Volt, 3-prong male plug. The NEMA L5-20R is a 20 Amp, 125 Volt, 3-prong locking connector. The adapter has a very durable molded design and nickel-plated pins and terminals to prevent rusting. The maximum operation power is 2500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.