Plug Adapter, L5-30R, L5-30P, L5-30P, L5-30P, Orange

  • Mfr # ADVL530L530

  • Zoro # G610374215


product price:  $49.49
/ea

Key Features

Receptacle Configuration
L5-30R
Plug Configuration
L5-30P, L5-30P, L5-30P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADVL530L530
Zoro #
G610374215
UPC #
819145021319
Country of Origin
China

Details

Item
Plug Adapter
Receptacle Configuration
L5-30R
Plug Configuration
L5-30P, L5-30P, L5-30P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
2
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Jacket Material
PVC
NEMA Connector
L5-30
Amps
30A
Max. Amps
30 A
Watts
3750W
Voltage
125V
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
V-Duo
Application
Generator Power Splitter
Number of Female Connectors
2

Description

This AC WORKS brand V-DUO is a super durable adapter with a compact design. This product has an L5-30P, 30 Amp, 125 Volt, 3-Prong locking male plug to two NEMA L5-30R, 30 Amp, 125 Volt, female connectors. The adapter also features a power indicator light and a maximum operating power of 3750 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.