Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, L5-30R, TT-30P, 0 ft., Orange

  • Mfr # ADTTL530

  • Zoro # G510374209


product price: $45.15
/ea

Key Features

Plug Configuration
TT-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
Width
1.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADTTL530
Zoro #
G510374209
UPC #
819145022217
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
1.83 in
Depth
2.46 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L5-30R
Plug Configuration
TT-30P
Color
Orange
Gauge/Conductor
10/3
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Watts
3750W
Amps
30A
NEMA Connector
L5-30
Voltage
125V
Number of Outlets
1
Jacket Material
PVC
Max. Amps
30 A
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
Barrel
Application
Shore Power, Generator Adapter, Inlet Box Adapter, RV Adapter
Number of Female Connectors
1

Description

This AC WORKS brand Generator adapter is very durable with a compact design. The adapter gets power from an RV TT-30 outlet. It is a NEMA TT-30P to NEMA L5-30R. The NEMA TT-30P is a 30 Amp, 125 Volt, 3-prong, male RV plug. The NEMA L5-30R is a 30 Amp, 125 Volt, 3-prong locking female connector. It features nickel-plated pins and terminals to prevent rusting. The maximum operation power is 3750 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.