Plug Adapter, L6-20R, 10-30P, L6-20P, 10-30P, 0 ft., Orange

  • Mfr # AD1030L620

  • Zoro # G810374213


product price:  $56.59
/ea

Key Features

Receptacle Configuration
L6-20R
Plug Configuration
10-30P, L6-20P, 10-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD1030L620
Zoro #
G810374213
UPC #
819145022828
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.17 in
Width
3.52 in

Details

Item
Plug Adapter
Receptacle Configuration
L6-20R
Plug Configuration
10-30P, L6-20P, 10-30P
Color
Orange
Gauge/Conductor
12/3
Amps
20A
Voltage
250V
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Watts
5000W
Jacket Material
PVC
Number of Outlets
1
NEMA Connector
L6-20
Max. Amps
20 A
Shape
Right Angle
Weight
1 lb
Indoor/Outdoor
Indoor/Outdoor
Application
Residential Adapter, 3-Prong Dryer Outlet Adapter, 250V Power
Number of Female Connectors
1

Description

This AC WORKS brand dryer outlet adapter is very durable with a compact design. It is a NEMA 10-30P to NEMA L6-20R. The NEMA 10-30P is a 30 Amp, 250 Volt, 3-prong dryer plug. The NEMA L6-20R is a 20 Amp, 250 Volt, locking female connector. The product is heavy-duty, compact, and contains nickel-plated pins and terminals to prevent rusting. The maximum operational power is 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.