Plug Adapter, L6-20R, 14-30P, L6-20P, 14-30P, 0 ft., Orange

  • Mfr # AD1430L620

  • Zoro # G910374182


product price:  $56.59
/ea

Key Features

Receptacle Configuration
L6-20R
Plug Configuration
14-30P, L6-20P, 14-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD1430L620
Zoro #
G910374182
UPC #
819145021579
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.17 in
Width
3.52 in

Details

Item
Plug Adapter
Receptacle Configuration
L6-20R
Plug Configuration
14-30P, L6-20P, 14-30P
Color
Orange
Gauge/Conductor
12/3
Watts
5000W
Jacket Material
PVC
NEMA Connector
L6-20
Amps
20A
Features
Nickel-Plated Pins & Terminals
Voltage
250V
Max. Amps
20 A
Number of Outlets
1
Indoor/Outdoor
Indoor/Outdoor
Shape
Right Angle
Weight
1 lb
Number of Female Connectors
1
Application
Residential Adapter, 250 Power, 4-Prong Dryer Outlet Adapter

Description

This AC WORKS brand dryer outlet adapter provides power to your power tools or welder using your dryer outlet as a power source. It is a very durable compact adapter with a NEMA 14-30P to NEMA L6-20R. The NEMA 14-30P is a 30 Amp, 125/250 Volt, 4-Prong dryer outlet plug. The NEMA L6-20R is a 20 Amp, 250 Volt locking female connector outlet. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to avoid rusting. The maximum operating power is 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.