Plug Adapter, L6-20R, L14-20P, L6-20P, L14-20P, 0 ft., Orange

  • Mfr # ADL1420L620

  • Zoro # G910374137


product price:  $39.19
/ea

Key Features

Receptacle Configuration
L6-20R
Plug Configuration
L14-20P, L6-20P, L14-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADL1420L620
Zoro #
G910374137
UPC #
819145020138
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.46 in
Width
1.83 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L6-20R
Plug Configuration
L14-20P, L6-20P, L14-20P
Color
Orange
Gauge/Conductor
12/3
Jacket Material
PVC
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Watts
5000W
Number of Outlets
1
Amps
20A
Voltage
250V
Max. Amps
20 A
NEMA Connector
L6-20
Shape
Barrel
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Generator Adapter, 250V Power, Industrial Adapter, Power Tools

Description

This AC WORKS brand locking adapter is very durable with a compact design. It is a NEMA L14-20P to NEMA L6-20R. The NEMA L14-20P is a 20 Amp, 125/250 Volt, 4-prong locking male plug. The NEMA L6-20R is a 20 Amp, 250 Volt, 3-prong locking female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operating power is 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.