Plug Adapter, L6-20R, L6-30P, L6-20P, 0 ft., Orange

  • Mfr # ADL630L620

  • Zoro # G010374167


product price: $39.49
/ea
Sold in multiples of 2 for $78.98

Key Features

Receptacle Configuration
L6-20R
Plug Configuration
L6-30P, L6-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL630L620
Zoro #
G010374167
UPC #
819145021296
Country of Origin
China

Dimensions

Cord Length
0 ft.
Width
1.83 in
Depth
2.46 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L6-20R
Plug Configuration
L6-30P, L6-20P
Color
Orange
Gauge/Conductor
10/3
Jacket Material
PVC
Max. Amps
20 A
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Number of Outlets
1
Amps
20A
Voltage
250V
Watts
5000W
NEMA Connector
L6-20
Weight
0.5 lb
Shape
Barrel
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Application
Industrial Equipment, Welders, Servers

Description

This AC WORKS brand locking adapter is very durable with a compact design. It is a NEMA L6-30 to NEMA L6-20R. The NEMA L6-30P is a 30 Amp, 250 Volt, 3-prong locking male plug. The NEMA L6-20 is a 20 Amp, 250 Volt locking female connector. The product is heavy-duty, compact, and contains nickel-plated pins and terminals to prevent rusting. The maximum operating power of this product is 5000 Watts.


  • •NEMA L6-30P to NEMA L6-20R
  • •NEMA L6-30P, 30 Amp, 250 Volt, 3-prong locking male plug
  • •NEMA L6-20R, 20 Amp, 250 Volt, locking female connector
  • •Nickel-plated to prevent rusting
  • •Power Indicator Light
  • •cCSAus Approved (For Canada & USA)
  • •5-year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.