Plug Adapter, L6-30R, L15-30P, L6-30P, 0 ft., Orange

  • Mfr # ADL1530L630

  • Zoro # G010374228


product price: $44.99
/ea

Key Features

Receptacle Configuration
L6-30R
Plug Configuration
L15-30P, L6-30P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL1530L630
Zoro #
G010374228
UPC #
819145029827
Country of Origin
China

Dimensions

Cord Length
0 ft.
Depth
2.46 in
Width
1.83 in
Outside Diameter
1.83 in

Details

Item
Plug Adapter
Receptacle Configuration
L6-30R
Plug Configuration
L15-30P, L6-30P
Color
Orange
Gauge/Conductor
10/3
Jacket Material
PVC
Voltage
250V
Features
Nickel-Plated Pins & Terminals, Power Indicator Light
Watts
7500W
Number of Outlets
1
NEMA Connector
L6-30
Amps
30A
Max. Amps
30 A
Weight
0.5 lb
Indoor/Outdoor
Indoor/Outdoor
Shape
Barrel
Number of Female Connectors
1
Application
Rack Mounted PDUs, Welders, Industrial Equipment, Power Tools, Brewing, Plasma Cutters

Description

This AC WORKS brand locking adapter is a very durable compact adapter. It is a NEMA L15-30P to NEMA L6-30R. The NEMA L15-30P is a 30 Amp, 3-phase 250 Volt, 4-prong locking male plug. The NEMA L6-30R is a 30 Amp, 250 Volt, 3-prong locking female connector. The adapter is nickel-plated to prevent rusting. This product is generally used in an industrial job site and with a generator.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.