Zoro Homepage

Plug Adapter, SJTW, L5-20R, 5-20P, 1 ft., Black

  • Mfr # S520L520-012

  • Zoro # G110916571


product price: $18.49
/ea
Sold in multiples of 3 for $55.47

Key Features

Type
SJTW
Receptacle Configuration
L5-20R
Plug Configuration
5-20P
Cord Length
1 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S520L520-012
Zoro #
G110916571
UPC #
819145020404
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
SJTW
Receptacle Configuration
L5-20R
Plug Configuration
5-20P
Color
Black
Gauge/Conductor
12/3
Number of Outlets
1
Voltage
125V
Jacket Material
PVC
Amps
20A
NEMA Connector
NEMA L5-20
Max. Amps
20 A
Watts
2500W
Number of Female Connectors
1
NEC Cord Designation
STW
Application
Job Site Power, Pool Pump Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand adapter S520L520-012 is very durable. The adapter is 1 foot in length and has a NEMA 5-20P to NEMA L5-20R. The NEMA 5-20P is a 20 Amp, 125 Volt male plug. The NEMA L5-20R is a 20 Amp, 125 Volt locking female connector. The cord is an SJTW, 12/3, 20 Amp, anti-cold weather jacket staying flexible in extreme temperatures.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.