
Plug Adapter, SS2-50R, 14-50P, 0 ft., Orange
Mfr # AD1450SS2
Zoro # G510374148
product price: $64.99
/eaKey Features
Plug Configuration
14-50P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
6/4
Features
Nickel-Plated Pins & Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD1450SS2
Zoro #
G510374148
UPC #
819145022262
Country of Origin
China
Dimensions
Cord Length
0 ft.
Depth
3.5 in
Details
Item
Plug Adapter
Receptacle Configuration
SS2-50R
Plug Configuration
14-50P
Color
Orange
Gauge/Conductor
6/4
Features
Nickel-Plated Pins & Terminals
NEMA Connector
SS2-50
Watts
12500W
Jacket Material
PVC
Number of Outlets
1
Amps
50A
Max. Amps
50 A
Voltage
125/250V
Weight
1 lb
Shape
Barrel& Ring
Indoor/Outdoor
Indoor/Outdoor
Application
Marine Shore Power, RV Adapter, Inlet Box Adapter, Residential Adapter
Number of Female Connectors
1
Description
This AC WORKS brand adapter is very durable with a compact design. It is a NEMA 14-50P to NEMA SS2-50R. The NEMA 14-50P is a 50 Amp, 125/250 Volt, 4-prong straight-blade male plug. The NEMA SS2-50R is a 50 Amp, 125/250 Volt, 4-wires female connector. The product is heavy-duty, compact, and contains nickel-plated plugs and terminals to prevent rusting. The maximum operating power is 12,500 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.