Plug Adapter, STW, 1 Outlet(s) 5-15/20R, 14-30P, 1 ft., Orange
- Mfr # S1430CB520
- Zoro # G610916521
Key Features
Specifications
Details
- MFR #
- S1430CB520
- Zoro #
- G610916521
- UPC #
- 819145024006
- Country of Origin
- China
- Item
- Plug Adapter
- Type
- STW
- Receptacle Configuration
- 5-15/20R
- Plug Configuration
- 14-30P
- Color
- Orange
- Gauge/Conductor
- 10/3
- Watts
- 2500W
- Number of Outlets
- 1
- Voltage
- 125V
- Amps
- 20 A
- Jacket Material
- PVC
- Max. Amps
- 20 A
- NEMA Connector
- NEMA 5-20
- Number of Female Connectors
- 1
- NEC Cord Designation
- STW
- Application
- Residential Power, Protective Power
- Indoor/Outdoor
- Indoor/Outdoor
Dimensions
- Cord Length
- 1 ft.
Description
This AC WORKS brand protective adapter (model S1430CB520) is a durable 1‐foot NEMA 14‐30P to NEMA 5‐15/20R household adapter cable designed for residential, generator, construction, and industrial applications. It features a NEMA 14‐30P 30‐amp, 125/250‐volt dryer male plug connected to a NEMA 5‐15/20R 20‐amp, 125‐volt T‐blade female connector equipped with a built‐in 20‐amp circuit breaker. The breaker is engineered to trip when more than 20 amps are drawn, protecting connected equipment from overload. The adapter is built with STW 10/3 copper wire and an anti‐cold‐weather jacket that stays flexible in extreme temperatures. Its rugged molded construction ensures long‐term durability for household appliances and temporary‐power setups. This product is ETL certified and backed by a 5‐year limited warranty.
- NEMA 14‐30P 30A 125/250V 4‐prong dryer male plug
- NEMA 5‐15/20R 20A 125V T‐blade female connector
- Built‐in 20‐amp protective breaker
- Heavy‐duty STW 10/3 anti‐cold‐weather cable
- Breaker trips when drawing more than 20 amps
- ETL certified
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.