Zoro Homepage

Plug Adapter, STW, 10-30R, 6-50P, 1.5 ft., Orange

  • Mfr # S6501030-018

  • Zoro # G210916549


product price: $55.15
/ea

Key Features

Type
STW
Plug Configuration
6-50P
Cord Length
1.5 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6501030-018
Zoro #
G210916549
UPC #
819145025454
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
10-30R
Plug Configuration
6-50P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
1
Max. Amps
30 A
Watts
7500W
NEMA Connector
NEMA 10-30
Amps
30A
Jacket Material
PVC
Voltage
250V
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
3-Prong Dryer Adapter, Welder Outlet Adapter

Description

This AC WORKS brand adapter S6501030-018 is very durable with a flexible design. It is a NEMA 6-50P to a NEMA 10-30R. The NEMA 6-50P is a 50 Amp, 250 Volt, 3-prong welder male plug. The NEMA 10-30R is a 30 Amp, 125/250 Volt, 3-prong dryer outlet female connection. The product is heavy-duty STW 10/3 30 Amp copper wire with a 600 Volt Jacket.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.