Plug Adapter, STW, 14-30R, 10-30R, 14-30P, 1.5 ft., Orange

  • Mfr # PB14301030

  • Zoro # G612923459


product price: $58.69
/ea

Key Features

Type
STW
Plug Configuration
14-30P
Cord Length
1.5 ft.
Color
Orange
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB14301030
Zoro #
G612923459
UPC #
810159150842
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
14-30R, 10-30R
Plug Configuration
14-30P
Color
Orange
Gauge/Conductor
10/4
Amps
30
Voltage
250
Housing Material
PVC

Description

This AC WORKS brand piggy-back adapter PB14301030 is heavy-duty with a 1.5-foot length. This cord is a NEMA 14-30P and 14-30R to NEMA 10-30R. The NEMA 14-30P is a 30 Amp, 4-prong dryer male plug. The backside of this plug comes with a matching NEMA 14-30R connector. With this, you can use a variety of power solutions in addition to the female end.The female end of this cord is a NEMA 10-30R, 30 Amp, 250 Volt, 3-prong dryer connector. Using the piggy-back function, you can run multiple appliances from a NEMA 14-30 outlet at different times. The cable is an STW, 10/3, 30 Amp copper wire, and 600 Volt anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with residential applications, generators, and workshops.


  • •NEMA 14-30P with Piggy-Back 14-30R to NEMA 10-30R
  • •NEMA 14-30R, 30 Amp, 125/250 Volt 4-Prong Dryer Plug And Connector
  • •NEMA 10-30R, 30 Amp, 250 Volt 3-Prong Dryer Connector
  • •Run Multiple Appliances from One 30 Amp Outlet at Different Times
  • •Anti-Cold Weather Cable Staying Flexible in Extreme Temperatures
  • •5-year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.