Zoro Homepage

Plug Adapter, STW, 14-30R, 14-50P, 1.5 ft., Orange

  • Mfr # S14501430-018

  • Zoro # G910916610


product price: $57.89
/ea

Key Features

Type
STW
Receptacle Configuration
14-30R
Plug Configuration
14-50P
Cord Length
1.5 ft.
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S14501430-018
Zoro #
G910916610
UPC #
819145027373
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
14-30R
Plug Configuration
14-50P
Color
Orange
Gauge/Conductor
10/4
NEMA Connector
NEMA 14-30
Amps
30A
Max. Amps
30 A
Number of Outlets
1
Watts
7500W
Voltage
125/250V
Jacket Material
PVC
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Residential Outlet Adapter, Range to Dryer Adapter, Household Power

Description

This AC WORKS brand adapter S14501430-018 is very durable with a flexible design. It is a NEMA 14-50P to NEMA 14-30R. The NEMA 14-50P is a 50 Amp, 125/250 Volt, 4-prong male plug. The NEMA 14-30R is a 30 Amp, 125/250 Volt, 4-prong dryer female connector. The product is heavy-duty STW 10/4 30 Amp copper wire with a 600 Volt jacket.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.