Zoro Homepage

Plug Adapter, STW, 14-50R, L14-30P, 1.5 ft., Gray

  • Mfr # EVL1430MS-018

  • Zoro # G310374652


product price: $51.99
/ea

Key Features

Type
STW
Receptacle Configuration
14-50R
Plug Configuration
L14-30P
Cord Length
1.5 ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVL1430MS-018
Zoro #
G310374652
UPC #
819145020817
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
14-50R
Plug Configuration
L14-30P
Color
Gray
Gauge/Conductor
10/4
Jacket Material
PVC
Amps
30A
NEMA Plug Configuration
NEMA L14-30; NEMA 14-50
Watts
7500W
Number of Outlets
1
Max. Amps
30 A
Voltage
125/250V
Connector Type
14-50R
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
EV Charging, RV Adapter
Number of Female Connectors
1

Description

This AC WORKS brand generator locking EV adapter cable is 1.5-feet in length and is heavy-duty. The adapter is a NEMA L14-30P to NEMA 14-50R adapter with cable. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong generator male plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt female connector. The cable is 10/4, 30 Amp copper wire with an STW, 600 Volt jacket, and a maximum operating power of 7500 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.