Zoro Homepage

Plug Adapter, STW, 5-15/20R, 5-15P, 1 ft., Black

  • Mfr # 515520-012UL

  • Zoro # G110916625


product price: $23.19
/ea
Sold in multiples of 2 for $46.38

Key Features

Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
5-15P
Cord Length
1 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515520-012UL
Zoro #
G110916625
UPC #
819145022859
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
12/3
Standards
UL and cUL Listed
Amps
15A
Max. Amps
15 A
Voltage
125V
Number of Outlets
1
NEMA Connector
NEMA 5-20
Watts
1875W
Jacket Material
PVC
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Residential 5-20 to 5-15 Adapter

Description

This AC WORKS brand plug adapter S515520-012UL is very durable. It is 1-foot in length and is a NEMA 5-15P to NEMA 5-15/20R. The NEMA 5-15P is a 15 Amp, 125 Volt regular household male plug. The NEMA 5-15/20R is a 20 Amp, 125 Volt, T-blade female connector. The cable is an STW 12/3, Indoor/Outdoor jacket with a 20 Amp rated cable. This Adapter is UL C-UL Listed Adapter Cord.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.