Zoro Homepage

Plug Adapter, STW, 5-15R, TT-30P, 1.5 ft., Orange

  • Mfr # TT30W515-018

  • Zoro # G110916502


product price: $28.85
/ea
Sold in multiples of 2 for $57.70

Key Features

Type
STW
Plug Configuration
TT-30P
Color
Orange
Gauge/Conductor
10/3
Voltage
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT30W515-018
Zoro #
G110916502
UPC #
819145020367
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
5-15R
Plug Configuration
TT-30P
Color
Orange
Gauge/Conductor
10/3
Voltage
125V
Watts
3750W
NEMA Connector
NEMA 5-15
Jacket Material
PVC
Number of Outlets
3
Amps
30A
Max. Amps
30 A
Number of Female Connectors
3
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
RV Power, Campground Power Distribution, Generator Power Distribution

Description

This AC WORKS brand adapter is 1.5ft long with a NEMA TT-30P to 3 NEMA 5-15R outlets. The NEMA TT-30P, 30 Amp, 125 Volt male plug. The NEMA 5-15R is a 15 Amp, 125 Volt female connector. This product is an RV/Generator adapter and is anti-cold weather to stay flexible in extreme temperatures. The cable is STW, 10/3, 600 Volt cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.