Zoro Homepage

Plug Adapter, STW, 5-20R, 10-50P, 3 ft., Black

  • Mfr # 1050YCB520

  • Zoro # G310374225


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Type
STW
Plug Configuration
10-50P
Cord Length
3 ft.
Color
Black
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050YCB520
Zoro #
G310374225
UPC #
819145027052
Country of Origin
China

Dimensions

Cord Length
3 ft.
Depth
9 in
Width
6 in

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
5-20R
Plug Configuration
10-50P
Color
Black
Gauge/Conductor
10/3
Jacket Material
PVC
Max. Amps
30 A
Voltage
125V
Features
Anti-Cold Weather Jacket, 20A Circuit Breakers
Number of Outlets
2
Watts
5000W
NEMA Connector
5-20
Amps
30A
Indoor/Outdoor
Indoor
Shape
Y-Splitter
Application
3-prong old range/welder outlet splitter
Weight
3 lb
NEC Cord Designation
STW
Number of Female Connectors
2

Description

This AC WORKS brand Y-adapter is very durable with a length of 3 feet. It is a NEMA 10-50P to two NEMA 5-20R with 20A circuit breakers. The adapter is used to get power from a 125/250 Volt outlet to two 125 Volt household connections. In order to do so, you need to use the grounding wire attached..

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.