Zoro Homepage

Plug Adapter, STW, 6-15/20R, 10-50P, 1 ft., Orange

  • Mfr # S1050CB620

  • Zoro # G810916512


product price: $59.99
/ea

Key Features

Type
STW
Plug Configuration
10-50P
Cord Length
1 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1050CB620
Zoro #
G810916512
UPC #
819145024945
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
10-50P
Color
Orange
Gauge/Conductor
10/3
Amps
20A
Voltage
250V
NEMA Connector
NEMA 6-20
Number of Outlets
1
Max. Amps
20 A
Jacket Material
PVC
Watts
5000W
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Breaker Protected Adapter, 250V Power, Residential Power

Description

This AC WORKS brand protective adapter S1050CB620 is a heavy-duty household adapter cable. This 1-foot cord is a NEMA 10-50P to NEMA 6-15/20R. The NEMA 10-50P is a 50 Amp, 3-prong welder/range/dryer plug. The NEMA 6-15/20R is a 15/20 Amp, T-blade, 250 Volt, female connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with construction and industrial equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.