Zoro Homepage

Plug Adapter, STW, 6-15/20R, 14-30P, 1 ft., Orange

  • Mfr # S1430CB620

  • Zoro # G710916506


product price: $55.15
/ea

Key Features

Type
STW
Plug Configuration
14-30P
Cord Length
1 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1430CB620
Zoro #
G710916506
UPC #
819145025010
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
14-30P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
1
Voltage
250V
Watts
5000W
Max. Amps
20 A
Jacket Material
PVC
Amps
20A
NEMA Connector
NEMA 6-20
Number of Female Connectors
1
NEC Cord Designation
STW
Application
Residential Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand protective adapter S1430CB620 is a heavy-duty household adapter cable. This 1-foot cord is a NEMA 14-30P to NEMA 6-15/20R. The NEMA 14-30P is a 30 Amp, 4-prong dryer male plug. The NEMA 6-15/20R is a 15/20 Amp, T-blade 250 Volt female connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with residential applications, generators, construction, and industrial equipment.This adapter is also compatible with some EV brands, as long as the vehicle has a 6-20 plug.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.