Zoro Homepage

Plug Adapter, STW, 6-30R, 14-30P, 1.5 ft., Orange

  • Mfr # S1430630-018

  • Zoro # G310916548


product price: $63.99
/ea

Key Features

Type
STW
Plug Configuration
14-30P
Cord Length
1.5 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1430630-018
Zoro #
G310916548
UPC #
819145025430
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
6-30R
Plug Configuration
14-30P
Color
Orange
Gauge/Conductor
10/3
NEMA Connector
NEMA 6-30
Number of Outlets
1
Voltage
250V
Amps
30A
Max. Amps
30 A
Watts
7500W
Jacket Material
PVC
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Commercial HVAC Adapter, Job Site Adapter, 250V Adapter, 4-Prong Dryer Outlet Adapter

Description

This AC WORKS brand adapter S1430630-018 is very durable with a flexible design. It is a NEMA 14-30P to NEMA 6-30R. The NEMA 14-30P is a 30 Amp, 125/250 Volt, 4-prong male plug. The NEMA 6-30R is a 30 Amp, 250 Volt, 3-prong HVAC female connector. The product is heavy-duty STW, 10/3, 30 Amp copper wire with a 600 Volt jacket.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.