
Plug Adapter, STW, 6-50R, 14-50P, 6-50P, 14-50P, 1.5 ft., Orange
Mfr # WD1450650-018
Zoro # G810955290
product price:Â $87.39
/ea
Free Shipping & Returns
Key Features
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
14-50P, 6-50P, 14-50P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD1450650-018
Zoro #
G810955290
UPC #
819145022781
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Plug Adapter
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
14-50P, 6-50P, 14-50P
Color
Orange
Gauge/Conductor
6/3
Watts
12500W
Number of Outlets
1
Voltage
250V
Amps
50A
NEC Cord Designation
STW
Housing Material
PVC
Application
Welder Adapter
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Description
This AC WORKS brand welder adapter WD1450650-018 is very durable with a 1.5-foot STW 6/3 50 Amp copper wire, 600 Volt jacket. This adapter is a NEMA 14-50P to NEMA 6-50R. The NEMA 14-50P is a 50 Amp, 125/250 Volt, 4-prong RV/Range/Generator male plug. The NEMA 6-50R is a 50 Amp, 250 Volt, 3-prong welder female outlet connector.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.