
Plug Adapter, STW, 6-50R, 6-30P, 6-50P, 6-30P, 1.5 ft., Orange
Mfr # WD630650-018
Zoro # G910955329
product price:Â $61.04
/eaKey Features
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
6-30P, 6-50P, 6-30P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD630650-018
Zoro #
G910955329
UPC #
819145027342
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Plug Adapter
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
6-30P, 6-50P, 6-30P
Color
Orange
Gauge/Conductor
10/3
Number of Outlets
1
Amps
30A
Voltage
250V
Watts
7500W
Housing Material
PVC
NEC Cord Designation
STW
Application
Welder Adapter
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
1
Description
This AC WORKS brand welder adapter WD630650-018 is very durable. The adapter is 1.5 feet in length and is a NEMA 6-30P to NEMA 6-50R. The NEMA 6-30P is a 30 Amp, 250 Volt, male plug. The NEMA 6-50R is a 50 Amp, 250 Volt female connector. This dog bone style adapter has an STW, 10/3, 600 Volt, outdoor, and anti-cold weather jacket cable. The maximum operation power is 7500 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.