Plug Adapter, STW, 6-50R, L14-20P, 6-50P, L14-20P, 1.5 ft., Orange
- Mfr # WDL1420650-018
- Zoro # G110955327
product price:Â
$
63.59
/ea
Key Features
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
L14-20P, 6-50P, L14-20P
Cord Length
1.5 ft.
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WDL1420650-018
- Zoro #
- G110955327
- UPC #
- 819145020435
- Country of Origin
- Multiple
Dimensions
- Cord Length
- 1.5 ft.
Details
- Item
- Plug Adapter
- Type
- STW
- Receptacle Configuration
- 6-50R
- Plug Configuration
- L14-20P, 6-50P, L14-20P
- Color
- Orange
- Gauge/Conductor
- 10/3
- Amps
- 20 A
- Voltage
- 250V
- Watts
- 5000W
- Number of Outlets
- 1
- NEC Cord Designation
- STW
- Housing Material
- PVC
- Indoor/Outdoor
- Indoor/Outdoor
- Number of Female Connectors
- 1
- Application
- Welder Adapter
Description
This is AC WORKS brand generator to welder adapter WDL1420650-018 is heavy-duty. The adapter is a NEMA L14-20P to NEMA 6-50R. The NEMA L14-20P is a 20 Amp, 125/250 Volt locking male plug. The NEMA 6-50R is a 50 Amp, 250 Volt female connector. The cable is 1.5 feet in length and is an STW, 10/3, heavy-duty 600 Volt, anti-cold weather outdoor jacket. The maximum operating power is 5000-Watts.
- NEMA L14-20P Plug to NEMA 6-50R Receptacle: Adapts 4-prong locking generator outlets to power 250V welding equipment with 6-50 plug.
- 1.5-Foot 10/3 STW Cable: Heavy-duty thermoplastic jacket resists abrasion and remains flexible in cold weatherbuilt for rugged indoor/outdoor use.
- Rated 20 Amps at 250V: Adapter limits current to 20A; confirm equipment draw before use.
- Designed for Welders and 250V Tools: Ideal for connecting welding machines to portable generators with L14-20 outlets.
- For Specialty Applications Only: Adapter does not convert voltage or phase; verify compatibility before connecting.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.