Zoro Homepage

Plug Adapter, STW, L5-30R, 5-15P, 1 ft., Orange

  • Mfr # S515L530-012

  • Zoro # G210916624


product price: $25.69
/ea

Key Features

Type
STW
Plug Configuration
5-15P
Cord Length
1 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S515L530-012
Zoro #
G210916624
UPC #
819145020343
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
L5-30R
Plug Configuration
5-15P
Color
Orange
Gauge/Conductor
10/3
Max. Amps
15 A
Watts
1875W
Voltage
125V
Jacket Material
PVC
Number of Outlets
1
Amps
15A
For Use With
Inlets
NEMA Connector
NEMA L5-30
Number of Female Connectors
1
NEC Cord Designation
STW
Application
RV Adapter, Shore Power Adapter, Inlet Box Adapter, Generator Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand adapter S515L530-012 is very durable. The adapter is 1-foot in length and is a NEMA 5-15P to NEMA L5-30R. The NEMA 5-15P is a 15 Amp, 125 Volt male plug. The NEMA L5-30R is a 30 Amp, 125 Volt, 3-prong locking female connector. The pigtail style adapter has an STW, 10/3, anti-cold weather cable that stays flexible in extreme temperatures.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.